This item is Discontinued.

Edendirect 12.5 ft. 1-Button Retraction Stainless Steel Telescoping Extension Ladder, 330 lbs. Capacity IR-763967987271

12.5 ft. 1-Button Retraction Stainless Steel Telescoping Extension Ladder, 330 lbs. Capacity (Discontinued)

  • Mfr # IR-763967987271
  • Zoro # G716100114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-763967987271
Zoro #
G716100114
UPC #
696021443478
Country of Origin
China

Dimensions

Extended Ladder Height
12.5 ft
Step Depth
1.5 in

Details

Load Capacity
330 lb
Number of Steps
13
Color
Black
Item
Telescoping Extension Ladders
Material
Steel

Description

ThisTelescopic Ladder is professionally manufactured with aircraft-grade stainless steel to ensure excellent durability and longevity, with a maximum load capacity of 330 lbs. it can meet a variety of household needs. The plastic interface components are reinforced with nylon plastic, which is not easy to break and will not leave plastic residue. It has also passed the EN131 test to ensure a long service life. Includes non-slip grip handles, non-slip covers and safety straps. It provides flexibility for different tasks and work environments. It is equipped with a locking mechanism and a 1-touch button to provide stability, and the ladder can be easily customized to meet your specific needs. The widened non-slip treads ensure a steady step to improve safety and prevent accidents.


  • Non-slip grip and non-slip foot covers you can feel confident and relaxed when working at a height.
  • Locking mechanism allows the ladder to be quickly changed to different configurations and locked at any height.
  • Pressing the one-touch descending button will automatically descend at a smooth and slow speed, and can be retracted to any length to ensure that your fingers will not be pinched.
  • Maximum height of the telescoping ladder is 12.5 ft., with 13 steps. It can be used for daily home use, indoors and outdoors.
  • Suitable for home repairs, decoration, wall painting, changing light bulbs, tree pruning, RV ladders, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.