This item is Discontinued.

Edendirect 12.5 ft Multi-Purpose Aluminum A-Frame Extension Ladder with Wheels, 330 lb Capacity, Non-Slip Steps ED-763967987141

12.5 ft Multi-Purpose Aluminum A-Frame Extension Ladder with Wheels, 330 lb Capacity, Non-Slip Steps (Discontinued)

  • Mfr # ED-763967987141
  • Zoro # G615874505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-763967987141
Zoro #
G615874505
UPC #
716756654304
Country of Origin
China

Dimensions

Bottom Width
19
Ladder Height
12.5 ft.
Step Depth
11.8

Details

Rung/Step Spacing
1.5
Finish
Silver
Load Capacity
330 lb.
Item
Telescoping Extension Ladders
Color
Silver
Material
Aluminum
Number of Steps
12

Description

This 12.5 ft multi-purpose aluminum extension ladder offers unbeatable durability and flexibility for all your household and commercial tasks. With a 330 lb weight capacity and high-quality aluminum construction, this ladder is built to last. It features non-slip rubber pads, stabilizer bars, and extra-wide steps to ensure safety while working at height. The smart locking mechanism and 1-touch button for easy adjustments add convenience, while the included wheels make it easy to transport and store. Whether you're painting, cleaning, or working on lofts, this ladder is perfect for every job.


  • Crafted from high-quality aluminum, this ladder is resistant to wear, corrosion, and rust, ensuring long-lasting performance.
  • Equipped with non-slip rubber pads, stabilizer bars, and extra-wide steps to keep you safe while working at heights.
  • Features wheels for easy mobility and storage, making it simple to move from job site to job site.
  • Can be used as an A-frame, straight ladder, telescoping ladder, or scaffold, offering flexibility for all your tasks.
  • Special locking pins ensure each section stays securely in place while adjusting the height from 2.8 ft to 12.5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.