This item is Discontinued.

Edendirect 12.5 ft Stainless Steel Extension Ladder with Stabilizers, 330 lb Capacity, Easy Storage ED-763967987226

12.5 ft Stainless Steel Extension Ladder with Stabilizers, 330 lb Capacity, Easy Storage (Discontinued)

  • Mfr # ED-763967987226
  • Zoro # G115874432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-763967987226
Zoro #
G115874432
UPC #
716756654298
Country of Origin
China

Dimensions

Step Depth
11.8
Ladder Height
12.5 ft.
Bottom Width
18.1

Details

Material
Steel
Rung/Step Spacing
1.5
Load Capacity
330 lb.
Item
Telescoping Extension Ladders
Color
Silver
Finish
Silver
Number of Steps
12

Description

This 12.5 ft stainless steel extension ladder combines durability and versatility, featuring a 330 lb weight capacity and aircraft-grade construction. With 2 triangle stabilizers for added security, safety lock hinges, and a 1-touch slow descent button, this ladder is designed to offer stability and convenience. The ladder can easily be adjusted to various configurations, making it ideal for home repairs, renovations, painting, and more. With its compact folding design and wheels, it is easy to store and transport, making it a perfect solution for both indoor and outdoor tasks.


  • Built from aircraft-grade stainless steel, this ladder supports up to 330 lbs and ensures long-lasting reliability.
  • Two triangle stabilizers provide additional stability, reducing the risk of accidents while working at height.
  • Easily retracts with a smooth, slow descent to prevent pinched fingers and ensure safe use every time.
  • Quickly converts between A-frame, extension, or scaffold positions to meet the needs of any task, both indoors and outdoors.
  • Foldable design with wheels for easy transport and storage, saving space and making it ideal for home use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.