
12.5 ft Stainless Steel Telescoping Extension Ladder, 330 lb Capacity, Counterbalance Bar (Discontinued)
- Mfr # ED-763967987240
- Zoro # G915874465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ED-763967987240
Zoro #
G915874465
UPC #
716756654281
Country of Origin
China
Dimensions
Bottom Width
18.1
Step Depth
11.8
Ladder Height
12.5 ft.
Details
Load Capacity
330 lb.
Material
Steel
Color
Silver
Number of Steps
14
Item
Telescoping Extension Ladders
Rung/Step Spacing
1.5
Finish
Silver
Description
This 12.5 ft telescoping extension ladder is made from durable, aircraft-grade stainless steel, offering a 330 lb capacity for a variety of household tasks. With a stabilizer bar, reinforced pedals, and a one-touch slow descent mechanism, this ladder ensures safety and stability. Its multi-position design allows use as an A-frame ladder, straight ladder, or scaffold, making it ideal for both indoor and outdoor projects like home repairs, painting, and pruning. Easy to store and transport, it provides the flexibility needed for any task.
- Aircraft-grade stainless steel ensures excellent durability and a 330 lb weight capacity for demanding tasks.
- Use as an A-frame ladder, a 12.5-foot straight ladder, or a scaffold, making it perfect for both indoor and outdoor projects.
- Equipped with a stabilizer bar, non-slip pedals, safety lock hinges, and a descending button for a smooth, controlled descent.
- Compact and foldable design with wheels for easy movement between work sites and convenient storage at home.
- Ideal for home repairs, renovations, painting, changing light bulbs, tree pruning, and more, with a stable, easy-to-use design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.