
12.5 ft. Telescoping Aluminum Extension Ladder with 2-Triangle Stabilizers, 330 lbs. Capacity (Discontinued)
- Mfr # IR-763967987165
- Zoro # G116100110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-763967987165
Zoro #
G116100110
UPC #
696021443492
Country of Origin
China
Dimensions
Extended Ladder Height
12.5 ft
Step Depth
1.5 in
Details
Number of Steps
13
Item
Telescoping Extension Ladders
Load Capacity
330 lb
Color
Black
Material
Steel
Description
This professional telescopic ladder is made of durable aluminum alloy with a 330 lbs. load capacity, suitable for various household needs. Reinforced nylon plastic parts resist breakage and residue, and it meets EN131 safety standards for long-term use. Features include non-slip treads, covers, a safety belt, locking mechanism, and one-touch button for easy adjustment and added stability. Ideal for multiple tasks and work environments, with widened steps to enhance safety and prevent accidents.
- Equipped with soft handles and nylon buckle straps to keep the ladder compact during transportation and easier to carry.
- Added 2 new triangular stabilizers, which can reduce the shaking amplitude from 30° to 10°, effectively improving stability by 36%.
- Equipped with an independent locking mechanism to fix and adjust the telescopic ladder height, effectively preventing accidental contraction.
- Made of high-quality aluminum alloy wear-resistant, corrosion-resistant, rust-resistant, high and low temperature-resistant, and aging-resistant.
- Maximum height of the telescopic ladder is 12.5 ft. with 13 steps, which can be used for daily home use, indoors and outdoors.
- Suitable for any home or commercial use for painting, cleaning tree trunks, as a loft ladder, or backyard projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.