Shop EDENDIRECT
See all product information
Create Account
1250 sq.ft. HEPA Personal Air Purifier in White, with 3-layer Filter, 8H Timer, 3-level Speed
- Mfr # ZR-QRAP010TKV02
- Zoro # G323362080
product price:Â
$
36.75
/ea
Key Features
Length
6.22 in
Width
6.22 in
Color
White
Features
Automatic Shutoff, Continuous Run, Portable, Quiet, Timer, Washable Filter
Sound Level
22 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-QRAP010TKV02
- Zoro #
- G323362080
- UPC #
- 950414251966
- Country of Origin
- China
- Color
- White
- Features
- Automatic Shutoff, Continuous Run, Portable, Quiet, Timer, Washable Filter
- Sound Level
- 22 dB
- Application
- Air Purifiers
- For Use With
- Indoor
- Coverage
- 1,250 sq ft
- CADR Rating
- 75
Dimensions
- Length
- 6.22 in
- Width
- 6.22 in
- Depth
- 10.16 in
Description
This air purifier is equipped with a triple high-efficiency composite filter system. Among them, the H13 grade True HEPA filter can effectively filter 99.99% of suspended particles with a diameter greater than 0.3 microns, providing professional-level air purification guarantee. The device offers three intelligent wind speed modes: sleep, medium and high, which can be flexibly adjusted according to different usage scenarios. It has an inbuilt timing function and supports three preset running durations of 2, 4, and 8 hours. Equipped with a one-button child lock, it can easily lock the control panel and effectively prevent accidental operation. The body is lightweight and portable, with a built-in handle design. It can be placed freely on the desk, in the bedroom or office, meeting the usage needs of various scenarios.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.