Shop EDENDIRECT
See all product information
Create Account
500 Sq.Ft.HEPA Air Purifier White with 4-Speed, Air Quality Indicator, 8H Timer, Child Lock
- Mfr # ZR-KQJ-0402-White
- Zoro # G023362106
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length
9.84 in
Width
9.84 in
For Use With
Indoor
Application
Air Purifiers
CADR Rating
420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-KQJ-0402-White
- Zoro #
- G023362106
- UPC #
- 866138436735
- Country of Origin
- China
- For Use With
- Indoor
- Application
- Air Purifiers
- CADR Rating
- 420
- Color
- White
- Features
- Automatic Shutoff,Continuous Run, Portable, Quiet,Timer
- Sound Level
- 52 dB
- Coverage
- 500 sq ft
Dimensions
- Length
- 9.84 in
- Width
- 9.84 in
- Depth
- 17.8 in
Description
This efficient air purifier covers up to 500 Sq.Ft., with a H13 HEPA filter and dual-sided air inlet for quick purification. Operating at
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.