13 in. 1 fan speeds Drum Fan in Yellow with Easy-Handhold Grip Design

  • Mfr # IR-FJ-1100-US

  • Zoro # G816100151


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Blade Material
Plastic
Fan Power Source
Plug-In
Fan Cord Length
6.6 ft
Watts
1110W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-FJ-1100-US
Zoro #
G816100151
UPC #
954300147357
Country of Origin
China

Dimensions

Blade Diameter
13 in
Fan Cord Length
6.6 ft
Height
17 in
Width
9.5 in
Length
17 in

Details

Voltage
120 V
Blade Material
Plastic
Fan Power Source
Plug-In
Item
Blower Fans
Watts
1110W
For Use With
Indoor/Outdoor
Color
Yellow

Description

This electric blower is widely used in outdoor inflatable castles, slides, obstacle courses, air sofas, inflatable water spray rooms and other inflatable trampolines. And there is a transparent cover on the switch of the electric blower, you can turn it on/off if it gets wet, which is safe enough and this blower impeller and built-in bearing will greatly reduce the noise. This electric blower will be a good choice for you.


  • 2 wire meshes covering on 2-vents.
  • Portable blower pump features special built-in bearings.
  • Air blower pump is ergonomic and anti-slip.
  • Wattage: 1100W.
  • Rotational Speed: 3250-r/min.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.