Shop EDENDIRECT
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial Drum Fan, 30 in Blade Dia, 120V, 11,800/12,600/13,000 cfm
- Mfr # IR-FAND36
- Zoro # G114910919
product price:
$
433.99
/ea
Key Features
Blade Diameter
36 in
Number of Speeds
3
Voltage
120V
Air Flow
18,100/21,200 cfm
Sound Level
67 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IR-FAND36
- Zoro #
- G114910919
- UPC #
- 899969738716
- Country of Origin
- China
Dimensions
- Blade Diameter
- 36 in
- Max. Depth
- 17.5 in
- Width
- 33 in
- Length
- 33.5 in
- Fan Cord Length
- 9 ft
Details
- Number of Speeds
- 3
- Voltage
- 120V
- Air Flow
- 18,100/21,200 cfm
- Sound Level
- 67 dBA
- Item
- Industrial Drum Fan
- Material
- Aluminum
- Color
- Yellow
- Watts
- 235 W
- Features
- Built-In Carry Handle
- For Use With
- Indoor/Outdoor
Description
Built with 1/3 HP Powerful Motor and Shielded Ball Bearings, this heavy duty industrial barrel fan provides refreshing breeze air for large spaces. High speed 13000 CFM / Medium speed 12600 CFM / Low speed 11800 CFM. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Industrial, Commercial and Covered Patio.
- • New technology helps to extend air flow time and reduce noise. At high speed, the wind speed can even reach 8.1-m/s. Blowing distance up to 35-feet.
- • Noise was 67 decibels at 1 meter from the fan, 63 decibels at 2 meters, and 60 decibels at 3 meters. Low speed rotation will not produce noise, comfortable work.
- • New barrier-free packaging, easy to assemble. The drum fan can be assembled quickly in one simple step, and the sturdy 5-inch wheels make it easy to remove the fan from the box even on a hot summer day.
- • Easy to adjust the wind speed, adjust the wind speed button behind the fan, support 3 speed. Adjust the required wind speed according to different occasions. This fan easily transports the wind to where you need it.The fan is 120V / 60Hz, 1.95 amps, 235 Watts, and 1130-RPM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.