Zoro Homepage

13.39 in L Cordless Electric Chain Saw, 21V

  • Mfr # IR-TB84

  • Zoro # G715666444


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Bar Length
13.39 in
Battery Voltage
21V
Power Source
Cordless
Length
12.2 in
Includes
1 battery, 1charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB84
Zoro #
G715666444
UPC #
522793253376
Country of Origin
China

Dimensions

Bar Length
13.39 in
Length
12.2 in
Width
13.58 in
Depth
4.33 in

Details

Battery Voltage
21V
Power Source
Cordless
Item
Electric Chain Saw
Includes
1 battery, 1charge
Battery Type
Lithium-ion
Color
Blue
Motor Type
Brushless
Speed Settings
Variable

Description

This cordless electric chain saw is designed for various cutting tasks including wood, metal, PVC, and bone. Equipped with a 21V lithium battery 2000mAh*5, it offers long-lasting power for both indoor and outdoor use. The saw features variable speed control, allowing you to adjust the cutting speed based on pressure. With a quick-chuck mechanism for easy saw blade replacement and an efficient heat dissipation system, this tool ensures a reliable performance. Its ideal for DIY projects, home repairs, and light construction work.


  • Versatile Cutting Power: Cuts through wood, metal, PVC, and bone with ease, offering versatility for various materials.
  • Variable Speed Control: Adjusts cutting speed based on pressure, ensuring precision for both light and heavy-duty tasks.
  • Quick Blade Replacement: The quick-chuck mechanism allows for fast and easy saw blade changes, saving you time and effort.
  • Efficient Heat Dissipation: Large air vents and cooling ports prevent the motor from overheating during continuous use, ensuring long-term durability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.