135 pt 6000 sq ft Commercial Dehumidifier in White with Pump Large Bucket Automatic Defrost
- Mfr # ZR-2001EE
- Zoro # G323362158
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Color
White
Fan Speed
3
Bucket Capacity
11 pints
Height
25.59 in
Width
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-2001EE
- Zoro #
- G323362158
- UPC #
- 149106828030
- Country of Origin
- China
- Color
- White
- Fan Speed
- 3
- Bucket Capacity
- 11 pints
- Voltage
- 115 V
- Application
- Dehumidifiers
Dimensions
- Height
- 25.59 in
- Width
- 11.5 in
Description
This dehumidifier is different from other dehumidifiers on the market and it has a 3-color indicator to display real-time ambient humidity. You can also set humidity level ranging from RH 40 percent to RH 80 percent to meet your needs. 135 pint of dehumidification capacity and the largest covered area up to 6000 square feet. It is suitable for large rooms, basements, homes, bathrooms and bedrooms. It is a great air treatment helper for garage. It is more suitable for commercial dehumidifiers used in basements, warehouses and garages.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.