Shop EDENDIRECT
See all product information
Create Account
22 pt 2000 sq ft Dehumidifier for Home in White with Bucket with Drain Hose
- Mfr # ZR-OL12-D031B
- Zoro # G523362101
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Width
8.66 in
Bucket Capacity
4.224 pints
Application
Dehumidifiers
Fan Speed
2
Height
17.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-OL12-D031B
- Zoro #
- G523362101
- UPC #
- 331929376946
- Country of Origin
- China
- Bucket Capacity
- 4.224 pints
- Application
- Dehumidifiers
- Fan Speed
- 2
- Color
- White
Dimensions
- Width
- 8.66 in
- Height
- 17.52 in
Description
The dehumidifier features a powerful 22 pint compressor, allowing the machine to remove up to 2.75 gal of moisture from the air per day. It is the best dehumidifier for home, basement, office, living room, bedroom, garage, laundry room, cellar and more. Suitable for any medium or larger room up to 2000 sq m.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.