14 Electric Cut-Off Saw, Wet/Dry, 2,800W, with Water Line Attachment

  • Mfr # IR-W46527149

  • Zoro # G315655909


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic, Steel
Length
30.30 in
Width
15.00 in
No Load RPM
4300 RPM
Height
9.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46527149
Zoro #
G315655909
UPC #
153977200024
Country of Origin
China

Dimensions

Length
30.30 in
Width
15.00 in
Height
9.50 in
Blade Dia.
14 in
Depth of Cut
5 in

Details

Material
ABS Plastic, Steel
No Load RPM
4300 RPM
Voltage
120V
Corded/Cordless
Corded
Cutting Type
Wet/Dry
For Use With
Domestic/Commercial
Includes
Blade
Guide Roller
Yes
Adjustable Angle
Yes
Color
Black
Max. Blade Speed
4300 RPM

Description

The Electric 14 Cut Off Saw is designed for powerful and efficient wet/dry cutting, featuring a 2,800W motor that delivers a no-load speed of 4,300 RPM for quick and precise cuts. Equipped with a water feed attachment, this saw ensures a clean work environment by minimizing dust and debris during cutting. With its adjustable angle, guide roller, and 5 maximum cutting depth, this versatile tool is perfect for concrete, masonry, and other tough materials.


  • With a 2,800 Watt motor and 4,300-r/min no-load speed, this electric cut-off saw offers outstanding cutting power for both wet and dry applications. Perfect for concrete, masonry, and other tough materials.
  • Built with a combination of ABS plastic and steel, this saw ensures long-lasting durability and stability even under tough jobsite conditions. The rugged design makes it a reliable tool for heavy-duty tasks.
  • The saw provides a maximum cutting depth of 5 inches, allowing you to handle a wide range of materials with precision. Whether you're cutting through thick concrete or masonry, this saw can handle it.
  • With an adjustable angle, this 14" cut-off saw offers flexibility for various cutting tasks, allowing you to achieve precise cuts at different angles for your projects.
  • The included water feed attachment helps minimize dust while cutting, providing a cleaner work environment and reducing the amount of debris generated during the cutting process.
  • This kit includes everything you need for efficient cutting, including a 14" blade, water feed attachment, and guide roller. With this complete package, you're ready to take on your toughest cutting jobs right out of the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.