14 Electric Cut-Off Saw, Wet/Dry, 3000W, with Water Line Attachment

  • Mfr # IR-W46539904

  • Zoro # G115655932


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
No Load RPM
4200 RPM
Depth of Cut
5 in
For Use With
Domestic/Commercial
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46539904
Zoro #
G115655932
UPC #
911968620370
Country of Origin
China

Dimensions

Depth of Cut
5 in
Blade Dia.
14 in
Height
18.10 in
Width
9.40 in
Length
27.60 in

Details

Corded/Cordless
Corded
No Load RPM
4200 RPM
For Use With
Domestic/Commercial
Voltage
120V
Includes
Blade
Cutting Type
Wet/Dry
Material
ABS Plastic, Steel
Guide Roller
Yes
Max. Blade Speed
4200 RPM
Adjustable Angle
Yes
Color
Black

Description

The Electric 14 Circular Saw is equipped with a powerful 3,000 Watt motor and operates at a no-load speed of 4,200-r/min, delivering exceptional cutting power for tough materials such as granite, porcelain, and concrete. Its lightweight design minimizes vibrations, reducing strain and allowing for enhanced productivity and comfort during extended use. With a built-in water line attachment, the saw efficiently reduces dust, improves blade performance, and extends the tool's lifespan, ensuring safer and cleaner cutting.


  • Equipped with a 3,000 Watt motor, this circular saw effortlessly cuts through tough materials like granite, porcelain, and concrete with precision and ease. The 4,200-r/min no-load speed ensures efficient and powerful operation for heavy-duty tasks.
  • Designed to reduce user strain, this saw features exceptionally low vibrations, allowing for smooth operation during extended use. Its lightweight build makes it easy to handle while maximizing productivity on the job site.
  • The double protection switch prevents accidental starts, ensuring the saw remains safely off until you're ready to cut. This thoughtful safety feature offers peace of mind while working with powerful equipment.
  • The included water line attachment feeds water directly to the blade, significantly reducing dust and keeping your workspace clean. It also enhances the blade's performance and extends its lifespan, making it ideal for long-term use.
  • With an adjustable angle feature, this 14" circular saw provides flexibility to tackle various cutting angles for different materials. Whether you’re making straight cuts or angled ones, this saw delivers the precision you need.
  • This circular saw comes with everything you need to get started right away: a 14" blade, water feed attachment, guide roller, and a user manual. This all-in-one package ensures you're prepared for your next cutting project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.