14 Electric Cut-Off Saw, Wet/Dry, 3000W, with Water Line Attachment without blade

  • Mfr # IR-W46539905

  • Zoro # G515655921


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

For Use With
Domestic/Commercial
Width
9.40 in
Blade Dia.
14 in
Depth of Cut
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46539905
Zoro #
G515655921
UPC #
911968620394
Country of Origin
China

Dimensions

Width
9.40 in
Blade Dia.
14 in
Depth of Cut
5 in
Length
27.60 in
Height
18.10 in

Details

For Use With
Domestic/Commercial
Voltage
120V
Corded/Cordless
Corded
Cutting Type
Wet/Dry
Material
ABS Plastic, Steel
No Load RPM
4200 RPM
Max. Blade Speed
4200 RPM
Adjustable Angle
Yes
Guide Roller
Yes
Color
Black

Description

The 3000W Electric Circular Saw is designed to handle heavy-duty cutting tasks with ease. Equipped with a 14 blade and adjustable angle capabilities, it delivers precise and efficient cuts through a variety of materials, including stone, concrete, and granite. The water line attachment ensures reduced dust while enhancing the performance and longevity of the blade, making it ideal for both dry and wet cutting applications.


  • With a 3000W motor, this circular saw effortlessly cuts through tough materials like concrete, granite, and porcelain, making it perfect for demanding projects.
  • The adjustable angle feature allows for flexible cutting at various angles, ensuring accurate and customized results every time.
  • The integrated water line attachment provides water to the blade, reducing dust and improving cutting efficiency, all while prolonging the lifespan of the blade.
  • Constructed with durable ABS plastic and steel, this saw is built to last and is suitable for both wet and dry cutting applications, providing maximum reliability and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.