14.2 in. Freestanding Electric Fireplace with 3D Flame Effect in Black

  • Mfr # ZR-W1769P205859

  • Zoro # G222701584


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Color
Black
Mounting Type
Freestanding
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-W1769P205859
Zoro #
G222701584
UPC #
956585657613
Country of Origin
China

Dimensions

Height
18 in
Width
14.2 in

Details

Color
Black
Mounting Type
Freestanding
BtuH
5000 BTU
Heating Area (Sq.-Ft.)
400 sq ft
Voltage
120 V
Watts
1400 W

Description

Experience the perfect warmth and ambiance for your home with our dual-heat electric fireplace. Whether you're curling up with a book on a chilly evening or enjoying the glow of lifelike flames during summer, this versatile unit brings comfort year-round. Its portable design allows you to move it effortlessly, adding a cozy touch to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.