68 in. 5100BTU Wall Mount Electric Fireplace, 750W/1500W, Heat 400 sq. ft, Blower Heat, Remote
- Mfr # ZR-30074072273
- Zoro # G522701710
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Voltage
120V
Width
68 in
Height
18.11 in
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-30074072273
- Zoro #
- G522701710
- UPC #
- 431189980751
- Country of Origin
- China
Dimensions
- Width
- 68 in
- Height
- 18.11 in
Details
- Mounting Type
- Wall Mount
- Voltage
- 120V
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5100 BTU
- Color
- Black
- Watts
- 1500 W
Description
The electric fireplace combines realistic multi-color LED flames with powerful fan-forced heating, offering 750W or 1500W warmth. Suitable for wall-mount or built-in installation, it includes remote control, a timer, and safety certifications. Its sleek design enhances any room without requiring venting or complex installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.