14.75 Inch Electric Fireplace Heater, Tempered Glass, 2 Heating Modes, Overheat Auto-Shut-Off, Flame
- Mfr # MVDHM-HGWUTY
- Zoro # G824931501
product price:Â
$
97.85
/ea
Key Features
Height
17.25 in
Heating Area (Sq.-Ft.)
161-215 sq-ft
Depth
14.75 in
Width
9 in
Watts
750/1,500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-HGWUTY
- Zoro #
- G824931501
- UPC #
- 625290600497
- Country of Origin
- China
Dimensions
- Height
- 17.25 in
- Depth
- 14.75 in
- Width
- 9 in
Details
- Heating Area (Sq.-Ft.)
- 161-215 sq-ft
- Watts
- 750/1,500 W
- Voltage
- 120 V
- Color
- Black
Description
Bring classic fireplace charm and comfortable warmth into your home with this compact electric stove fireplace. Its realistic flame and ember effect creates a cozy ambiance without the need for a chimney or permanent installation, while 750W and 1500W heating settings provide flexible warmth for spaces from 161 to 215 sq. ft.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.