14.75 Inch Electric Fireplace Heater, Tempered Glass, 2 Adjustable Heating Modes, Overheat
- Mfr # MVDHM-HGWUWG
- Zoro # G124931553
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Width
9 in
Height
17.25 in
Heating Area (Sq.-Ft.)
161-215 sq-ft
Watts
750/1,500 W
Depth
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-HGWUWG
- Zoro #
- G124931553
- UPC #
- 282952966614
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 17.25 in
- Depth
- 14.75 in
Details
- Heating Area (Sq.-Ft.)
- 161-215 sq-ft
- Watts
- 750/1,500 W
- Voltage
- 120 V
- Color
- White
Description
Create a comfortable atmosphere with this compact electric fireplace, designed to provide supplemental heat for spaces up to 215 sq. ft. Choose between 750W and 1500W heat settings for customized comfort,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.