
1485 sq. ft.3-Speed HEPA-True Console Air Purifier in Whites, with True HEPA 3-Stage
Mfr # ZR-AP-230A
Zoro # G722701602
original price: $66.99 , new price: $55.80 , 16 percent off
new price: $55.80
/eaKey Features
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer
CADR Rating
135 CFM
Air Filter Media Type
HEPA
For Use With
Indoor
Coverage
1485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-AP-230A
Zoro #
G722701602
UPC #
473213618261
Country of Origin
China
Dimensions
Length
6.895 in
Width
12.2 in
Height
15.55 in
Details
Features
Automatic Shutoff, Portable, Quiet, Smart, Timer
CADR Rating
135 CFM
Air Filter Media Type
HEPA
Item
Portable Console Air Purifier
For Use With
Indoor
Coverage
1485
Application
Air Purifiers
Color
Gray
Finish
Gray
Timer
Yes
Description
The versatile air purifier features a CADR of 230 m鲁/h, effectively cleaning air in spaces up to 1485 sq. ft., making it ideal for bedrooms, living rooms, kitchens, and offices. With three adjustable fan speeds, it allows for tailored purification depending on the environment. The child lock feature ensures safety for households with children or pets, while CARB compliance guarantees an eco-friendly operation without harmful ozone emissions. Operating at a whisper-quiet 22 dB, it is perfect for nighttime use, and the sleep mode dims the display to minimize disturbances. Its 3-stage HEPA filtration system captures particles larger than 0.3 microns and absorbs odors, delivering fresh air. The smart air quality monitoring system automatically adjusts settings based on real-time air quality, while a filter replacement reminder keeps maintenance hassle-free. Energy-efficient and cost-effective, this air purifier provides a healthy atmosphere for your home or office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.