Zoro Homepage

1500 W Electric Tower Ceramic Heater, Black, Tip-Over Protection, Remote Control

  • Mfr # CZRNCA2-43B

  • Zoro # G313330341


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZRNCA2-43B
Zoro #
G313330341
UPC #
675462765370
Country of Origin
China

Dimensions

Width
4.53 in
Depth
16.73 in
Length
25.2 in

Details

Electric Heater Item
Space Heaters
BtuH Output
5120-Btu/h
Watts
1500 W
Heater Voltage
120V
Heating Method
Convection
Heater Color
Black
Features
Wi-Fi Enabled; Touch Sensor
Number of Heat Settings
3
Supplemental Heating Area
500 sq ft
Heater Type
Convection
For Use With
Indoor
Amps AC
12.5 A

Description

Built with an exclusive patented Hedgehog heating element, this heater is made of aviation aluminum and converts 99% of electrical energy into thermal output. The heating element has a service life of over 20 years under normal conditions. Suitable for heating areas up to 230 square feet (15 x15) as a primary device and over 500 square feet as a secondary device. Perfect for a variety of scenarios such as bedrooms, personal offices, commercial, hotel rooms, greenhouses, basements and apartment buildings.


  • Three Control Methods: This space heater indoor use,designed for large rooms,offers three convenient control options-remote control,a sleek digital panel,and a feature-rich APP; Whether you're looking for quick adjustments via the remote or prefer more advanced control,the app could manually adjust the thermostat based on room size,set heating schedules tailored to your daily routine,and integrate with third-party voice control systems like Alexa, Google Assistant.
  • Multiple Functions: Customize to meet your various heating needs with the adjustable thermostat and multiple heat settings; There are 3 modes for you to choose from: boost model, comfort mode and ECO mode; With ECO mode, this convection panel space heater can save energy by automatically adjusting heat and power settings for the most comfortable and economical warmth.
  • Fast and Powerful Warmth: Our 1500W Convection Space Heaters suitable for heating up to 230 sq ft (15x15) as a primary device and over 500 sq ft as a secondary device; It's ideal for the bedroom or office, where you want a quiet and comfortable space; Say goodbye to old noisy space heater!
  • Completely Silent and 24H Timer: With no fan, the electric room heater is super quiet to maintain a warm and comfortable environment for your sleep as well as working and study; 24H timer lets you to choose any time you want it to stop working, so you don't need to wake up to shut down when you are sleeping; light-off function cater to home use.
  • Safety Protection: No Oil, No Gas; This space heater is safe for your family and baby; It prevents accidents and fires with tip-over and overheat protection; It also resists high temperatures with V0 flame retardant materials; And it has a child lock function to avoid accidental button presses; Stay warm and safe this winter with this cozy heater!
  • Enhanced Flexibility: This stylish heater offers both freestanding and wall-mounted options.; With portable casters and wall-mounted accessories included,installation is a breeze without the need for additional tools; Say goodbye to the hassle of finding the perfect electric heaters for indoor use large room - this is the one you've been searching for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.