Shop EDENDIRECT
See all product information
Create Account
1500-Watt 11.22 in. Electric White Infrared Convection Heater Space Heater with remote control
- Mfr # ZR-PSG-15R-Tall
- Zoro # G422701674
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Tower Indoor Electric Space Heater
BtuH Output
5200
Watts
1500 W
Heater Voltage
120V
Width
47.244094488189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-PSG-15R-Tall
- Zoro #
- G422701674
- UPC #
- 157700785796
- Country of Origin
- China
- Electric Heater Item
- Tower Indoor Electric Space Heater
- BtuH Output
- 5200
- Watts
- 1500 W
- Heater Voltage
- 120V
- Heater Color
- White
- For Use With
- Indoor
- Heater Type
- Infrared
Dimensions
- Width
- 47.244094488189 in
- Height
- 11.2204724409449 in
- Length
- 11.2204724409449 in
Description
Bring warmth and comfort to your space with this stylish and efficient heater. Designed with 2 power settings, it lets you switch easily between low and high heat to suit your needs. The advanced golden tube heating element delivers fast, radiant warmth while maintaining a soft, comfortable glow that won’t strain your eyes. Built with a durable standing holder, the heater stays stable and secure wherever you place it. Enjoy silent heating performance, making it perfect for bedrooms, offices, or living rooms without disturbing your sleep or work. For ultimate convenience, it includes a remote control for easy operation from across the room, plus a 24-hour programmable timer that helps save energy and ensures warmth exactly when you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.