
1500-Watt Electric Brown Convection 4 quartz tubes Infrared Space Heater with remote control
Mfr # ZR-GD9315BCW-3JA
Zoro # G922701693
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Heater Type
Infrared
For Use With
Indoor
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Voltage
120 V
Heater Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-GD9315BCW-3JA
Zoro #
G922701693
UPC #
157700785819
Country of Origin
China
Dimensions
Length
10.8 in
Width
12.8 in
Height
14.76 in
Details
Heater Type
Infrared
For Use With
Indoor
Electric Heater Item
Tower Indoor Electric Space Heater
Heater Voltage
120 V
Heater Color
Brown
Watts
1500 W
BtuH Output
5200
Description
This 120V 60Hz 1500W heater uses four quartz heating tubes to deliver fast and even warmth throughout the room Its strong 1500 watt power quickly raises the temperature making it ideal for cold days or quick heat ups It features three heating modes high low and Eco to meet different needs and help save energy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.