Shop EDENDIRECT

1500-Watt Electric Indoor Outdoor Patio Garage Portable Space Infrared Heater with Wall

  • Mfr # ZR-WPH-15RS

  • Zoro # G222701591


product price:  $89.89
/ea

Key Features

For Use With
Indoor
Finish
White
Heater Voltage
120 V
Width
23.2283464566929 in
Height
6.96850393700787 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-WPH-15RS
Zoro #
G222701591
UPC #
928985561630
Country of Origin
China

Dimensions

Width
23.2283464566929 in
Height
6.96850393700787 in
Length
6.5748031496063 in

Details

Item
Indoor Outdoor Patio Garage Portable Space Infrared Heater
For Use With
Indoor
Finish
White
Heater Voltage
120 V
BtuH Output
5000
Color
White

Description

This portable heater has an IPX4 waterproof rating and can operate stably during light rain in the courtyard or splashing water at home. Its power is 120-Volt, 60Hz, with 3-adjustable powers (500-Watt/1000-Watt/1500-Watt), which can flexibly adapt to different needs. It is made of high-quality aluminum, with high strength, rapid heat dissipation, and surface oxidation and corrosion resistance. The digital LED screen displays clearly and is easy to operate. Specially designed for courtyards and homes, it can create a warm environment. There are also 2-usage modes, wall mounted and independent, to meet various heating scenarios.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.