Shop DR INFRARED HEATER

Fan Forced Electric Unit Heater, 3 Phase, 240V, 7.5kW/10kW, 9 in W

  • Mfr # DR-P2100
  • Zoro # G610208534

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
7.5kW/10kW
Voltage
240V
Air Flow
650 cfm
Phase
3
Housing Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DR-P2100
Zoro #
G610208534
UPC #
856957005427
Country of Origin
China
Wattage Output
7.5kW/10kW
Voltage
240V
Air Flow
650 cfm
Phase
3
Item
Electric Unit Heater
Housing Material
Metal
Heating Method
Fan Forced

Dimensions

Overall Width
9 in
Overall Depth
22 in

Description

These heavy-duty electric fan forced unit heaters are best suited for factories, schools, service buildings, dormitories, hospitals, stock rooms and other public buildings. The heaters high capacity and wide range of voltages and phases selections meet most installation requirements. All units are equipped with overheat protection and a totally enclosed, permanently lubricated motor. Products can be installed for use in down flow or horizontal applications. These unit heater models are available in 208V, 240V, 480V and from 3Kw to 20Kw; single phase and/or three phase.


  • •Models within this series have inputs available from 208 to 480-volt
  • •Quick easy low-cost installation can be mounted horizontally or vertically
  • •Long lasting, high efficiency heating element
  • •Overheat protected motor, permanently lubricated, totally enclosed, heavy duty bearing.
  • •UL Listed

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.