1500 -Watt Mica panel Tower Indoor Electric Space Heater with Thermostat with Remote

  • Mfr # ZR-PD15R

  • Zoro # G822701632


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120
Heater Color
Black
Heater Type
Other
Electric Heater Item
Tower Indoor Electric Space Heater
Length
11.8110236220472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-PD15R
Zoro #
G822701632
UPC #
157700785772
Country of Origin
China

Dimensions

Length
11.8110236220472 in
Width
11.8110236220472 in
Height
31.6929133858268 in

Details

Heater Voltage
120
Heater Color
Black
Heater Type
Other
Electric Heater Item
Tower Indoor Electric Space Heater
For Use With
Indoor
Watts
1500 W
BtuH Output
5000

Description

This portable vertical infrared heater delivers adjustable power levels of 500W, 1000W, and 1500W for efficient, customizable warmth. Built with an anodized aluminum alloy housing, high-rated aluminum reflector, and stainless steel base, it ensures durability and effective heat distribution. The heater features a universal tip-over switch, 24-hour timer, and remote control for convenient, safe, and flexible operation in any indoor space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.