
1500 -Watt Quartz radiant Tower Indoor Electric Space Heater with Thermostat with Remote
Mfr # ZR-GD9315BCW-3J
Zoro # G422701797
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Electric Heater Item
Space Heater
BtuH Output
5,200
Watts
1500 W
Heater Voltage
120 V
Width
12.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-GD9315BCW-3J
Zoro #
G422701797
UPC #
157700785802
Country of Origin
China
Dimensions
Width
12.8 in
Height
14.76 in
Length
10.8 in
Details
Electric Heater Item
Space Heater
BtuH Output
5,200
Watts
1500 W
Heater Voltage
120 V
Heater Color
Brown
For Use With
Indoor
Heater Type
Infrared
Description
This 120V 60Hz 1500W heater uses four quartz heating tubes to deliver fast and even warmth throughout the room Its strong 1500 watt power quickly raises the temperature making it ideal for cold days or quick heat ups It features three heating modes high low and Eco to meet different needs and help save energy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.