This item is Discontinued.

Edendirect 1500W Infrared Heater, Black, Overheating Protection, Low Noise, Electric Fireplace 5215

1500W Infrared Heater, Black, Overheating Protection, Low Noise, Electric Fireplace (Discontinued)

  • Mfr # 5215
  • Zoro # G914539587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5215
Zoro #
G914539587
UPC #
399241602686
Country of Origin
China

Dimensions

Depth
11.81 in
Width
23.62 in

Details

Voltage
120 V
Heating Area (Sq.-Ft.)
400 sq ft
BtuH
5,100-Btu/h
Color
Black

Description

The Edendirect Panoramic Infrared electric stove is ideal for homes, condominiums, lofts, apartments and seasonal rooms. The patented panoramic design provides a unique 3-sided view of the flame and ember bed through the operable glass doors. Simply assemble the legs to the base and plug in for instant heat or use it without a heater for 4 seasons of enjoyment.


  • • Far infrared heating method make the heating more effective and speedier heating quickly just in 1 second and this stove can heat up to the room of 400 sq. ft. the heating and capacity factor can be controlled to fit any heat requirement and weather
  • • Overheating safe device will make the stove heater more safety and reliable air outlet is designed at the bottom of the stove which can effectively avoid overheating and high temperature hazard of the fuselage
  • • Compared with the traditional electric stove, we adopt the panoramic 3-sided view design for better experience
  • • Thermostat control makes the room temperature adjustable flame dimmer control for the brightness of the flame effect
  • • Gorgeous realistic dancing flames and burning log design make the effect of true flame of fireplace, which can embellish your room
  • • Electric stove with realistic 3D flames heater works very quietly with about 40 db low noise and is easily to be ignored

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.