1500W Infrared Quartz Heater with ECO Mode, Thermostat & Safety Protection

  • Mfr # ZR-TWH-15Q2B

  • Zoro # G622701665


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Height
24.0157480314961 in
Width
8.46456692913385 in
For Use With
Indoor
Element Type
6 Quartz tube heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-TWH-15Q2B
Zoro #
G622701665
UPC #
519615612343
Country of Origin
China

Dimensions

Height
24.0157480314961 in
Width
8.46456692913385 in
Length
10.2362204724409 in

Details

Voltage
120 V
For Use With
Indoor
Element Type
6 Quartz tube heating
Item
Infrared Quartz Heater
Finish
Brown
Color
Brown

Description

Stay cozy and comfortable with our 1500W Infrared Quartz Heater, designed for efficient whole-room warmth and modern convenience. Featuring 6 powerful quartz heating tubes, adjustable temperature control, and multiple safety protections, it delivers steady heat without drying the air. With a built-in timer, ECO energy-saving mode, and remote control, you can enjoy personalized comfort with just a touch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.