1500W PTC Forced Air Space Heater SKU41021, 5188 BTU Portable Electric Heater with 3 Heat Settings
- Mfr # MVDHM-41021
- Zoro # G824931525
product price:Â
$
25.49
/ea
Key Features
Watts
1,500 W
BtuH
5,188 BTU
Height
8.98 in
Length
6.3 in
Heater Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-41021
- Zoro #
- G824931525
- UPC #
- 344852471152
- Country of Origin
- China
Dimensions
- Height
- 8.98 in
- Length
- 6.3 in
- Width
- 4.72 in
Details
- Watts
- 1,500 W
- BtuH
- 5,188 BTU
- Heater Color
- Black
- For Use With
- Indoor
- Heater Voltage
- 120 V
Description
1500W PTC Forced Air Space Heater SKU41021, 5188 BTU Portable Electric Heater with 3 Heat Settings for 150 Sq.Ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.