Shop EDENDIRECT
See all product information
Create Account
1500W Space Heaters for Indoor Use, Smart PTC Electric Heater with Wifi/App & Remote Control, 24H
- Mfr # MVDHM-SH002
- Zoro # G024931547
product price:Â
$
92.49
/ea
Key Features
Height
15.9 in
Heater Voltage
120 V
Heater Color
Black
Length
6.1 in
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-SH002
- Zoro #
- G024931547
- UPC #
- 560839285264
- Country of Origin
- China
Dimensions
- Height
- 15.9 in
- Length
- 6.1 in
- Width
- 6.3 in
Details
- Heater Voltage
- 120 V
- Heater Color
- Black
- For Use With
- Indoor
Description
This smart space heater delivers rapid, even warmth with a powerful 1500W heating system and a 75-degree wide oscillation, ensuring every corner of your room stays cozy. Its dual-turbine airflow and double-noise reduction technology provide quiet, efficient heating, while the ECO mode with adjustable thermostat (41F-95F) automatically optimizes energy use to save on electricity bills.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.