This item is Discontinued.

Edendirect 15.5 ft. Aluminum Telescoping Ladder, One-Button Retraction, Non-Slip Feet, 330 lbs Capacity ED-STR4.7-BE1-HR

15.5 ft. Aluminum Telescoping Ladder, One-Button Retraction, Non-Slip Feet, 330 lbs Capacity (Discontinued)

  • Mfr # ED-STR4.7-BE1-HR
  • Zoro # G415874484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-STR4.7-BE1-HR
Zoro #
G415874484
UPC #
397091961427
Country of Origin
China

Details

Color
Blue
Item
Telescoping Extension Ladders
Material
Aluminum
Finish
Blue
Load Capacity
330 lbs

Description

This 15.5ft. aluminum telescoping ladder is designed for versatility, safety, and convenience. Featuring a durable aluminum frame reinforced with high-quality nylon fiber, it supports up to 330 lbs while ensuring stability and longevity. The self-locking mechanism allows for effortless height adjustments, while the anti-slip feet and wide steps enhance safety. Its lightweight, foldable design makes it easy to store and transport, perfect for home, RV, outdoor, and commercial use. Whether changing light bulbs, cleaning windows, painting walls, or accessing attic spaces, this extension ladder is the ideal tool for every task.


  • Made of premium aluminum alloy with reinforced nylon plastic parts, this telescoping ladder offers high strength and durability, supporting up to 330 lbs.
  • The advanced self-locking mechanism allows for quick and safe height adjustments. Simply pull up the ladder, hear the "click," and ensure the locks are secure before use.
  • Lightweight yet sturdy, this collapsible ladder features tie-down ropes and handles for easy carrying. Its compact design allows for convenient storage in tight spaces.
  • Equipped with anti-slip caps and wide steps with deep horizontal stripes, this ladder provides excellent grip and stability, reducing the risk of slipping or wobbling.
  • Adjustable from 3.5ft. to 15.5ft., this ladder is ideal for household tasks, RV maintenance, attic access, window cleaning, tree climbing, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.