This item is Discontinued.

Edendirect 15.5ft. Telescoping Extension Ladder, Aluminum, Collapsible, Non-Slip Feet, 330 lbs Load ED-STR4.7-Y1-HR

15.5ft. Telescoping Extension Ladder, Aluminum, Collapsible, Non-Slip Feet, 330 lbs Load (Discontinued)

  • Mfr # ED-STR4.7-Y1-HR
  • Zoro # G015874471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-STR4.7-Y1-HR
Zoro #
G015874471
UPC #
667510395387
Country of Origin
China

Details

Item
Telescoping Extension Ladders
Load Capacity
330 lbs
Material
Aluminum
Finish
Yellow
Color
Yellow

Description

This 15.5ft. telescoping ladder is crafted from high-strength aluminum alloy, ensuring durability and a long lifespan. It extends from 3ft. to 15.5ft., allowing easy height adjustments with its independent locking mechanism. Designed for safety and stability, it features non-slip feet and a heavy-duty frame supporting up to 330 lbs. Compact and foldable, its ideal for home and commercial use, including window cleaning, painting, roof repairs, and outdoor maintenance. A reliable, space-saving solution for various tasks.


  • Each section features an independent locking mechanism, enabling precise height adjustments from 3ft. to 15.5ft. for different tasks.
  • Made of high-strength aluminum alloy, this telescoping ladder supports up to 330 lbs, ensuring long-lasting use and stability.
  • The collapsible design allows effortless storage and transport, making it a space-saving alternative to traditional ladders.
  • Equipped with non-slip feet and a stable structure, reducing wobbling and ensuring a secure grip on various surfaces.
  • Perfect for window washing, painting, roof repairs, attic access, and other household or outdoor maintenance tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.