Zoro Homepage

16 in Blade Dia Fans, 3 Speeds Speeds, White

  • Mfr # IR-WALLBASIC16

  • Zoro # G416100131


product price: $58.45
/ea

Key Features

Watts
60W
Fan Power Source
Plug-In
Color
White
Cord Length
6 ft
Number of Speeds
3 Speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-WALLBASIC16
Zoro #
G416100131
UPC #
719705561494
Country of Origin
China

Dimensions

Cord Length
6 ft
Height
18.1 in
Width
7.7 in
Blade Dia.
16 in
Length
17.9 in

Details

Watts
60W
Fan Power Source
Plug-In
Color
White
Number of Speeds
3 Speeds
Air Flow (CFM)
1000 CFM
Type
Mounted Wall Fan
Item
Fans
Voltage
120 V
Blade Material
Plastic

Description

This 16 in. Household Wall Mount Fan is designed to provide efficient cooling with its 3-speed settings and 90° oscillation feature. Its durable steel neck support allows for a 60° vertical tilt, ensuring the airflow reaches all corners of your space. The fan's silent operation and durable ABS plastic blades make it an excellent choice for both comfort and safety, with the added benefit of a 6 ft. power cord and a built-in fuse for peace of mind.


  • Offers both horizontal and vertical oscillation to distribute airflow evenly across the entire room.
  • Pull cord allows you to adjust speed and oscillation without touching the fan, keeping your hands safe.
  • Engineered for silent operation, providing a peaceful environment for sleeping, working, or relaxing.
  • Built with high-quality ABS plastic blades and a steel neck support for long-lasting durability.
  • Uses a polarized plug with a built-in fuse for added protection during everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.