Zoro Homepage

16-Inch Digital Wall Mount Fan with Remote Control, 3 Oscillating Modes, 3 Speeds, 2PK

  • Mfr # IR-WALLDIGIT16X2

  • Zoro # G216100102


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Width
18.5 in
Type
Mounted Wall Fan
Cord Length
6 ft
Fan Power Source
Plug-In
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-WALLDIGIT16X2
Zoro #
G216100102
UPC #
954300147364
Country of Origin
China

Dimensions

Width
18.5 in
Cord Length
6 ft
Height
6 in
Length
30 in
Blade Dia.
16 in

Details

Type
Mounted Wall Fan
Fan Power Source
Plug-In
Watts
15W
Voltage
120 V
Blade Material
Metal
Color
White
Item
Fans

Description

This 2-Pack 16-Inch Digital Wall Mount Fan with Remote Control is designed to provide efficient cooling and comfort in your indoor spaces. With 3 oscillating modes, 3 speed settings, and a 4-hour timer, its perfect for any room. The fan features durable steel neck support with 60 degrees of vertical tilt and a 90-degree horizontal oscillation. The built-in thermal overload protection ensures safety, while the remote control offers added convenience.


  • This wall-mounted fan offers 3 oscillating modes and 3 speeds, keeping your space cool and comfortable with the added convenience of a remote control.
  • Featuring durable steel neck support, 60° vertical tilt, and 90° horizontal oscillation, this fan is built to last and provide even airflow throughout the room.
  • Enjoy silent operation with durable ABS plastic fan blades. The built-in thermal overload protection and polarized plug with fuse offer peace of mind for safe use.
  • With a 6-foot power cord and designed for dry, non-humid environments, this wall mount fan is ideal for use in homes, offices, and other indoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.