
16.5 ft. One-Button Retraction Stainless Steel Telescoping Extension Ladder, 2-Triangle Stabilizers
Mfr # IR-763967987295
Zoro # G116100158
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
330 lb
Number of Steps
16
Extended Ladder Height
16.5 ft
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-763967987295
Zoro #
G116100158
UPC #
696021443485
Country of Origin
China
Dimensions
Extended Ladder Height
16.5 ft
Step Depth
1.5 in
Details
Color
Black
Load Capacity
330 lb
Number of Steps
16
Material
Steel
Item
Telescoping Extension Ladders
Description
This telescopic ladder is made of durable aircraft-grade stainless steel with a 330 lbs. load capacity. It features reinforced nylon parts, non-slip treads, safety locks, and a one-touch descent button. Includes A-frame, extension pole, and safety belt. Easy to fold, store, and ideal for various household tasks.
- Equipped with stabilizer bars and reinforced pedals, you can feel confident and relaxed when working at a height.
- Safety lock hinges allow the ladder to be quickly changed to different configurations, including changing heights and angles.
- Pressing the 1-touch descend button will automatically descend at a smooth and slow speed, and can be retracted to any length to ensure that your fingers will not be pinched.
- Easy to move wheels make it a breeze to transport the ladder between job sites.
- Seamless conversion use the double-sided ladder or directly face the stairs as needed.
- Folding ladder has a maximum height of 16.5 ft. and 8+8 steps, which can be used in daily home use, both indoors and outdoors.
- Suitable for home repairs, renovations, wall painting, changing light bulbs, tree pruning, RV ladders, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.