This item is Discontinued.

Edendirect 16.5ft. Telescoping Extension Ladder, Aluminum, Portable, Non-Slip, 330 lbs Capacity ED-STR5-S1-HR

16.5ft. Telescoping Extension Ladder, Aluminum, Portable, Non-Slip, 330 lbs Capacity (Discontinued)

  • Mfr # ED-STR5-S1-HR
  • Zoro # G915874496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-STR5-S1-HR
Zoro #
G915874496
UPC #
667510395394
Country of Origin
China

Details

Load Capacity
330 lbs
Finish
Silver
Material
Aluminum
Color
Silver
Item
Telescoping Extension Ladders

Description

This 16.5ft. telescoping ladder is built with high-quality aluminum alloy and reinforced nylon fiber, ensuring durability, stability, and a long lifespan. With a maximum load capacity of 330 lbs, it features a secure locking mechanism for easy height adjustments and a reinforced structure to prevent wobbling. The compact, foldable design allows for convenient storage and transportation, making it ideal for both home and professional use. Whether youre changing light bulbs, painting walls, cleaning windows, or accessing the attic, this extension ladder provides a reliable and space-saving solution.


  • Featuring a professional structural design, this ladder offers enhanced stability. Its independent locking mechanism ensures safe and precise height adjustments.
  • Crafted from high-quality aluminum alloy with reinforced plastic parts, this extension ladder is designed to resist aging, improve stability, and support up to 330 lbs.
  • With a foldable design, storage strap, and carrying handle, this telescopic ladder is easy to transport and store in tight spaces like closets, car trunks, or behind doors.
  • Equipped with thickened, ultra-wide steps and deep horizontal anti-slip caps, this ladder provides a firm grip and secure footing for safe climbing.
  • Perfect for indoor and outdoor tasks, including window cleaning, painting, attic access, tree trimming, and various maintenance projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.