Shop EDENDIRECT
Create Account
18 inch 5 Speed High Velocity Commercial Black Indoor Outdoor Wall Mount Fan, 4650 CFM
- Mfr # ZR-HIFANXWALLMOUNTPRO18RC
- Zoro # G623362162
product price:Â
$
133.99
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
- ZR-HIFANXWALLMOUNTPRO18RC
- Zoro #
- G623362162
- UPC #
- 363748520774
- Country of Origin
- China
Description
The Oscillating Fan offers wide area coverage with a durable steel neck support, allowing for 30 degree of vertical tilt and 90 degree of horizontal oscillation. It features 5 high performance speeds and 2 modes, generating airflow up to 9.2 m/s while operating at a noise level below 60 dB, thanks to its strong metal blades. Safety features include a polarized plug with a built in fuse and easy assembly. Ideal for both home and commercial use, this fan is perfect for living rooms, offices, kitchens, and more, delivering effective cooling at 115 Volt and 122 W.
Documents & Resources