Shop VIE AIR
See all product information
Create Account
14 Inch Twin Pack Industrial High Velocity Heavy Duty Metal Floor Fan with 3 Speed Settings
- Mfr # VA-14-TWIN
- Zoro # G421736479
product price:Â
$
80.39
/ea
Key Features
Height
16.75 in
Width
16.75 in
Material
Metal
Color
Black
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA-14-TWIN
- Zoro #
- G421736479
- UPC #
- 840191206375
- Country of Origin
- China
- Item
- Drum Fan
- Material
- Metal
- Color
- Black
Dimensions
- Height
- 16.75 in
- Width
- 16.75 in
- Length
- 7.5 in
Description
Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's special design, it allows for maximum air flow, optimal circulation and quiet operation. Lightweight fan with heavy duty air flow is ideal for the home, office, garage, dorm room and even the RV. Perfect for cooling off on a hot summers day or providing a light gentle breeze in the evenings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.