18 Lbs Electric Vibratory Tumbler for Metal Polishing, 120V/60Hz, Heavy Duty
- Mfr # ED-W465123698
- Zoro # G815665859
product price:
$
335.99
/ea
Free Shipping & Returns
Key Features
Amps
0.5 A
Voltage
120V
Color
Blue
Motor Type
Heavy-duty motor
Overall Length
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED-W465123698
- Zoro #
- G815665859
- UPC #
- 970129282208
- Country of Origin
- China
- Item
- Polishers
- Amps
- 0.5 A
- Voltage
- 120V
- Color
- Blue
- Motor Type
- Heavy-duty motor
- Material
- ABS
- Weight Capacity
- 18 Lbs
Dimensions
- Overall Length
- 18.9 in
- Width
- 14.2 in
- Depth
- 14.2 in
Description
This 18 Lbs Electric Vibratory Tumbler offers an efficient solution for your polishing, cleaning, and rust-removal tasks. Designed with a powerful motor and advanced drive system, it provides fast, reliable results, perfect for restoring metal parts, bolts, and engines to a pristine finish. Versatile and easy to use, it ensures smooth, rust-free surfaces without damaging threads.
- Powerful Motor for Extended Use – With a heavy-duty motor, this tumbler delivers consistent performance and durability, allowing for days of uninterrupted operation to achieve the perfect finish on your materials.
- Versatile Cleaning Solution – Ideal for removing rust, oxidation, and lube from metal parts, this tumbler works seamlessly with walnut or corn cob media for optimal polishing, making it perfect for a wide range of applications from engines to bolts.
- Efficient and Safe Rust Removal – Gently remove rust from bolts, nuts, and other metal parts without damaging threads or finishes, providing reliable rust-free results every time.
- Easy to Operate – Designed for convenience, this vibratory tumbler allows you to achieve great results with minimal effort, ideal for both professionals and hobbyists looking for a simple yet effective polishing solution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.