
18in Rebar Stakes 3/8 with Loop 4PCS, Durable Steel Ground Anchors for Tents & Canopies
Mfr # ED-W46573147
Zoro # G815874572
product price:Â $30.89
/eaKey Features
Finish
Painted coating
Material
Steel
Length
1.8 in
Width
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-W46573147
Zoro #
G815874572
UPC #
266752351856
Country of Origin
China
Dimensions
Length
1.8 in
Width
18 in
Size
18"L x 3/8" dia
Height
0.4 in
Details
Finish
Painted coating
Item
Rebar stake
Material
Steel
Color
Black
Use
Tents, canopies, tarps
Quantity
4/pack
For Use With
Domestic / Commercial
Design
Ribbed grip, angled sharp tip
Loop
1" diameter
Application
Rebar stake
Description
Ensure maximum stability with our 4PCS 18" Rebar Stakes. Made from heavy-duty 3/8" steel, these stakes provide a secure hold for tents, canopies, and more. The ribbed exterior enhances grip, while the sharp angled end allows for effortless ground penetration. A 1" loop offers easy attachment for ropes and straps, making these stakes perfect for camping, gardening, and outdoor setups. Designed for long-lasting durability, they are an essential tool for securing structures in various environments.
- Crafted from 3/8" steel, these 18-inch rebar stakes offer superior strength and long-lasting durability for outdoor use.
- The ribbed exterior ensures a non-slip hold, keeping your tents, canopies, and tarps securely anchored in any terrain.
- Designed with angled ends, these stakes easily drive into the ground, ensuring a firm and stable hold with minimal effort.
- Equipped with a 1-inch loop, these stakes are ideal for securing tents, canopies, tarps, and yard decorations with ease.
- Finished with a protective coating, these rebar stakes resist corrosion and rust, providing long-lasting performance in all conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.