Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2,500 BTU Portable Air Conditioner Cools 45 sq.ft. with Dehumidifier and Remote in White

  • Mfr # IR-A01

  • Zoro # G415509430


original price: $199.99
13% off
new price: $173.23
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
2500 BTU
Width
11.22 in
Includes
Drain Hose Included, Remote Control
Depth
18.11 in
Number of Speeds
1 Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-A01
Zoro #
G415509430
UPC #
271737975743
Country of Origin
China

Dimensions

Width
11.22 in
Depth
18.11 in
Power Cord Length
3.29 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
2500 BTU
Includes
Drain Hose Included, Remote Control
Number of Speeds
1 Speed
Control Type
Remote Control; Digital

Description

Designed for camping, RV trips, outdoor parties, and ventilation needs, the 2500 BTU portable air conditioner delivers powerful cooling, dehumidification, and air circulation for spaces up to 45 sq. ft. Equipped with an energy-efficient R290 refrigerant and a 280W compressor, it rapidly cools your surroundings within a temperature range of 61°F-90°F (16°C-32°C). Lightweight and compact, this unit ensures easy portability, making it a great companion for your next outdoor adventure!


  • With 2500 BTU cooling capacity and 47.12 CFM airflow, this portable AC quickly lowers temperatures in small spaces, making it ideal for tents, RVs, and outdoor use. The 280W compressor significantly reduces outlet air temperature, keeping you cool and comfortable wherever you go.
  • This unit offers Cooling and Dry modes, providing customizable comfort while ensuring optimal air quality. With an 80m3/h airflow rate, it effectively removes excess humidity, keeping your tent, RV, or indoor space dry and fresheven on rainy days.
  • Enjoy a peaceful cooling experience with noise levels below 45dB(A), ensuring undisturbed rest during day or night. The 12-hour timer allows you to pre-set cooling schedules, making it ideal for overnight camping, RV sleeping, or quiet indoor use.
  • This portable air conditioner offers dual control optionsa convenient remote and an intuitive LED panel, allowing you to adjust temperature, mode, and settings with ease. The built-in LED light enhances visibility in dark environments, perfect for nighttime outdoor adventures.
  • Featuring a self-evaporation system, this AC eliminates the need for external drainage in most conditions. For indoor use, simply connect the included drainage hose to collect or dispose of excess water. It also comes with a 60-inch exhaust duct, adapters, and installation tools, making setup quick and effortless.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.