Shop EDENDIRECT
See all product information
Create Account
2,950 sq. ft. H13 True HEPA Room Air Purifier-Wi-fi Control, Variable Speed-Auto Mode, Negative Ion
- Mfr # ZRKJ410G-A01
- Zoro # G724174473
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Sound Level
20 dBA
Voltage
110 V
Length
10.63 in
Air Filter Media Type
HEPA
Height
20.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRKJ410G-A01
- Zoro #
- G724174473
- UPC #
- 161472438156
- Country of Origin
- China
- Item
- Air Purifiers
- Sound Level
- 20 dBA
- Voltage
- 110 V
- Air Filter Media Type
- HEPA
- Color
- White
- For Use With
- Indoor
- Coverage
- 2950 sq ft
- Air Flow
- 235 CFM
- Features
- Automatic Shutoff, Continuous Run, Fan Included, Portable, Quiet, Smart Compatible, Timer
Dimensions
- Length
- 10.63 in
- Height
- 20.47 in
- Width
- 10.63 in
Description
Struggling with poor air quality? Our sleek 2950 sq.ft. room air purifier with HEPA True and activated carton filter features a clear PM2.5 digital display so you can see real-time air quality clearly. Wildfire smoke, pollen, and daily traffic pollution don't stand a chance. Nearly half of Americans breathe unhealthy air, and over 33 million homes trust air purifiers to stay protected. Watch PM2.5 levels drop visibly, wake up breathing easier, and enjoy noticeably cleaner air all day. Ideal for bedrooms, living rooms, and offices, this purifier is gentle on sensitive noses and whole families alike. Don't just filter air - monitor it, control it, breathe better. Order today and breathe cleaner, healthier air at home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.