8000 BTU Portable Air Conditioner, AC Unit with Built-in Cool, Dehumidifier and Fan Modes
- Mfr # ZR-SPF2-08CW
- Zoro # G823362085
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Width
13.46 in
Color
White
Height
26.93 in
Length
14.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SPF2-08CW
- Zoro #
- G823362085
- UPC #
- 834534945403
- Country of Origin
- China
- Color
- White
Dimensions
- Width
- 13.46 in
- Height
- 26.93 in
- Length
- 14.69 in
Description
Beat the heat with our powerful and compact Portable Air Conditioner. This high-performance unit delivers 8000 BTU of cooling power, effortlessly keeping small to medium-sized spaces cool and refreshing even in the hottest summer days, with an adjustable temperature range of sixty to eighty six degrees Fahrenheit sixteen to thirty degrees Celsius to customize your ideal cooling experience. Boasting a versatile three in one design, it offers Cool, Fan and Dry modes to suit your needs all year round, with adjustable high mid low fan speeds for personalized airflow and a default low fan speed in dehumidification mode for effective moisture removal. Installation is quick and tool free with the included exhaust duct assembly and window sealing plate assembly, simply adjust the sealing plate to fit your sliding window, connect the fifty nine inches maximum length exhaust duct, and keep the duct horizontal and unbent for optimal hot air exhaust. Designed for ultimate convenience, its compact build with a built in handle and rolling casters lets you move it effortlessly from room to room, and it features a digital touch control panel with LED temperature time display plus a remote controller for easy setting adjustments from anywhere in the room, with adjustable air outlet louvers for targeted airflow. For restful cooling, the sleep mode automatically sets the fan to an unadjustable low speed for a quiet environment, and the zero to twenty four hour timer lets you program on and off times at will, ensuring you always step into a comfortably cooled space exactly when you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.