
20 in. 3 Fan Speeds Stand Fan in Black with Adjustable Height, Remote Control and Timer
Mfr # IR-STAND16RC02
Zoro # G016100166
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Blade Material
Plastic
Cord Length
3.93 ft
Blade Dia.
20 in
Length
16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-STAND16RC02
Zoro #
G016100166
UPC #
780583376562
Country of Origin
China
Dimensions
Cord Length
3.93 ft
Blade Dia.
20 in
Length
16 in
Height
29 in
Width
30 in
Details
Blade Material
Plastic
Item
Fans
Color
Black
Type
Pedestal Fan
Fan Power Source
Plug-In
Watts
50W
Voltage
120 V
Description
Are you feeling the heat on a hot summer day? This fan has three different adjustable air speeds with up to 1500CFM airflow and a wide-angle oscillation that delivers cool air evenly to every corner of the room. The fan comes with a remote control that makes it easy to remotely control the machine and adjust fan modes, a 7-hour internal timer, and a sleep mode that lets you cool off while you sleep, making it both energy efficient and convenient. This removable fan is ideal for summer!
- Choose from three fan speeds and enjoy flexible airflow with 90° side-to-side and 15° up-and-down tilt adjustments, ideal for personalized comfort.
- Operate the fan with ease using the intuitive touch panel or remote control. Set up the 7-hour timer to save energy and add convenience to your daily routine.
- Equipped with a high-quality blade and powerful motor, this fan delivers strong airflow with a maximum sound level of just 50dB for quiet operation.
- Customize the fan height to suit different spaces. The removable fan head makes cleaning quick and effortless, ensuring long-term hygiene.
- Designed for easy installation with no complicated assembly. Runs efficiently to help reduce power consumption without sacrificing performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.