Shop EDENDIRECT

20 in. 3 Speeds High Velocity Heavy Duty Metal Industrial Floor Fans in Black with Adjustable Tilt

  • Mfr # IR-W1134P213764

  • Zoro # G916100099


product price:  $97.19
/ea

Key Features

Voltage
120 V
Blade Material
Steel
Fan Power Source
Plug-In
Watts
127W
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-W1134P213764
Zoro #
G916100099
UPC #
780583376579
Country of Origin
China

Dimensions

Blade Diameter
20 in
Height
6.7 in
Length
23.2 in
Width
22 in
Fan Cord Length
3.93 ft

Details

Voltage
120 V
Blade Material
Steel
Fan Power Source
Plug-In
Item
Fans
Watts
127W
Color
Black
For Use With
Indoor/Outdoor

Description

Tackle heat with confidence using this 18-inch industrial-grade floor fan. Whether youre cooling a garage, workshop, basement, or home space, this fan delivers consistent, high-velocity airflow with three adjustable speed settings. Its all-metal frame and aluminum blades are built to last, while the 360° tilt function gives you full control over air direction. With a rear handle for easy transport and a motor designed for long-term use, its the perfect solution for powerful and reliable ventilation.


  • All-metal construction with reinforced mesh grille and aluminum blades ensures durability and stability.
  • Powerful 3-speed ball-bearing motor delivers airflow up to 4,650 CFM for rapid cooling.
  • 360-degree tilt head lets you direct airflow exactly where it’s needed for wide coverage.
  • Integrated rear handle makes it simple to carry and reposition the fan as needed.
  • Designed for reliabilityruns smoothly for years with proper maintenance, ideal for tough environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.