20 in. 3 Speeds Pedestal Fan in Yellow with IP44 Enclosed Motor

  • Mfr # IR-FANP20TM

  • Zoro # G414910923


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
20
Voltage
120V
Watts
127W
Width
22 in
Air Flow
3000/3600/4400 CFM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IR-FANP20TM
Zoro #
G414910923
UPC #
899969738754
Country of Origin
China

Dimensions

Blade Dia.
20
Width
22 in
Length
50 in
Max. Depth
22 in

Details

Voltage
120V
Watts
127W
Air Flow
3000/3600/4400 CFM
Finish
Yellow
Features
Misting
Color
Yellow
Sound Level
64 dBA
Number of Speeds
3 Speeds
For Use With
Indoor/Outdoor
Material
Aluminum
Fan Style
Pedestal Fan

Description

Completely sealed IP44 1/6 HP powerful motor with thermal overload protection for wet locations, composed with 9ft power cord with GFCI plug. The moisture resistant design are perfect for environments with high humidity, dust, debris even raining. Equipped with a heavy duty steel drum fan with orbital ring, the fan blow air away more flexible by 180 degree tilting. Detachable Mist Spray Kit, 180 degrees Tilted Head.


  • • Enjoy a cooling sensation with our 20 inch powerful pedestal fan. Connect the spray ring to your garden hose, utilizing 4 brass nozzles from it to spray refreshing cool mist up to 12 ft. Spray ring is detachable. Outdoor grade UL listed for reliable outdoor patio fan use.
  • • This high velocity stand fan provides refreshing breeze for large spaces, blowing distance reach 33 feet. Features 3 adjustable speeds with pull chain, High speed 4400 CFM / Medium speed 3600 CFM / Low speed 3000-CFM.
  • • The new technology with turbo blade contributes high velocity airflow up to 8.3-m/s yet low noise in this pedestal fan. In high speed's noise is 64 dB but low speed noise is only 60 dB on 7 ft away.
  • • UL Listed Outdoor Rating. The OSHA compliant grilles, 9ft power cord with GFCI safety plug, heavy duty drum head with sturdy aluminum alloy blades for long lasting use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.