Shop EDENDIRECT
See all product information
Create Account
20 in. 4 Fan Speeds Floor Fan in Yellow with Adjustable Tilt
- Mfr # ZRFQT-50A-YW
- Zoro # G524174482
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Air Flow
5,000 CFM
Color
Yellow
Height
24.4 in
Length
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFQT-50A-YW
- Zoro #
- G524174482
- UPC #
- 341241908237
- Country of Origin
- China
- Voltage
- 120 V
- Air Flow
- 5,000 CFM
- Color
- Yellow
- Item
- Fans
- Number of Speeds
- 4 Speeds
- Type
- Floor Fan
Dimensions
- Height
- 24.4 in
- Length
- 23.6 in
- Cord Length
- 5.8 ft
- Width
- 9.5 in
Description
This 20 in. high-velocity industrial drum fan delivers powerful, versatile airflow for workshops, garages, patios, and large spaces. It features 5 aluminum blades, a dual ball-bearing motor, and 4 adjustable speeds (930/1060/1260 RPM) with a max wind speed of 7.2 m/s. The fan tilts up to 145 Deg for targeted cooling and includes a sturdy metal grille for safety. Its robust stand ensures stability, while the 70 in. power cord and portable design offer flexible placement. Built for durability, it withstands demanding environments while providing reliable cooling and ventilation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.