20 Inch Metal Wall Mount Fan, 3-Speed Fan with 3400 CFM, Vertical & Horizontal Adjustable Tilt
- Mfr # ZRZHUMI-AC-DSV31BG-20BK
- Zoro # G124174462
product price:Â
$
82.15
/ea
Key Features
Length
22.8 in
RPM
1,450 RPM
Air Flow
3,400 CFM
Number of Speeds
3 Speeds
Width
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRZHUMI-AC-DSV31BG-20BK
- Zoro #
- G124174462
- UPC #
- 739631683978
- Country of Origin
- China
- RPM
- 1,450 RPM
- Air Flow
- 3,400 CFM
- Item
- Fans
- Number of Speeds
- 3 Speeds
- Watts
- 85 W
- Voltage
- 120 V
- Color
- Black
Dimensions
- Length
- 22.8 in
- Width
- 13.2 in
- Height
- 23.2 in
Description
This 20-inch high-speed wall-mounted fan has three adjustable speeds, delivering airflow up to 3400 CFM with an air reach of 26.25 feet for fast heat dissipation. Equipped with an 85W low-noise motor running at 1450 RPM, it operates stably and quietly. It supports 170 Deg vertical and 70 Deg horizontal angle adjustment to flexibly guide airflow. It comes with full mounting kits for easy installation, and detachable structure enables convenient cleaning. Perfect for indoor commercial, industrial and household ventilation use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.