2000lb 12V ATV/UTV Electric Winch, Off-Road Waterproof Steel Cable Winch

  • Mfr # IR-W465127127

  • Zoro # G715655936


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V
Motor HP
1 hp
Overall Length
11.00 in
Color
Black
Gear Ratio
153:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W465127127
Zoro #
G715655936
UPC #
911968620424
Country of Origin
China

Dimensions

Overall Length
11.00 in
Overall Height
4.00 in
Overall Width
4.00 in

Details

Voltage Rating
12V
Motor HP
1 hp
Color
Black
Gear Ratio
153:1

Description

This 12V electric winch is powered by a 1.0HP permanent magnet motor and a one-stage planetary gear system, offering 2000 lbs of rated line pull for reliable performance across various vehicles such as ATVs, UTVs, cars, boats, and trucks. Its waterproof design ensures smooth operation in diverse conditions, while the mechanical and dynamic brake mechanisms provide precise control during winching. The winch includes a detailed manual for safe installation and operation, and our customer support team is always ready to assist with any issues.


  • Featuring a 1.0HP motor and 2000 lbs line pull, this winch is perfect for ATVs, UTVs, boats, trucks, and more.
  • Built to withstand tough conditions, this winch ensures smooth and efficient operation even in harsh environments.
  • Equipped with mechanical and dynamic brakes, this winch offers precise control for all your winching activities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.